- 4" Sch10 Long Weld Ferrule 316L
| Pipe O.D. | 4.5 |
| Wall Thickness | 0.12 in |
| Material | 316L Stainless Steel |
| Pipe Size | 4 in |
| Shape | Ferrule |
| Weight | 0.75 LB |
| Pipe O.D. | 4.5 |
| Wall Thickness | 0.12 in |
| Material | 316L Stainless Steel |
| Pipe Size | 4 in |
| Shape | Ferrule |
| Weight | 0.75 LB |