Dixon Valve & Coupling
L150-C-SS
1-1/2" 316SS Vent Lock Fem Cplr x Hose Shank Crimp Ferrule Compatible
Item #117106655
- 1-1/2" 316SS Vent Lock Fem Cplr x Hose Shank Crimp Ferrule Compatible
applications
- Transfer of fluids and solids with a safe disconnection
features
- Safety release cam and groove couplings permit the release of static pressure when disconnecting hose assemblies
- Venting system protects operator from being sprayed with hazardous or non-hazardous fluids or solids
- Safety orange cam arms
- US Pat 934759 CDN Pat 277866
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| Size | 1 1/2 in |
| Material | 316 Stainless Steel |
| Weight | 1.649 LB |
