- 3/8" Compact Lubricator, 90 SCFM
features
- Transparent Bowl
- 4.09 oz bowl
- Manual drain
- High flow capacity
| Temperature Range [Min] | 32 °F |
| Port | 3/8 in |
| Included | Wilkerson Mounting Bracket Type C, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Manual Filter Drain, Wilkerson Lubricator Sight Dome Kit, Wilkerson Lubricator Bowl With Manual Drain |
| FRL Type | Lubricator |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| FRL Size | Compact |
| Flow [Max] | 90 Standard ft3/min |
| Weight | 1.73 LB |

