- 2" 316SS Vent-Lock Female Coupler x
applications
- Transfer of fluids and solids with a safe disconnection
features
- Safety release cam and groove couplings permit the release of static pressure when disconnecting hose assemblies
- Venting system protects operator from being sprayed with hazardous or non-hazardous fluids or solids
- Safety orange cam arms
- US Pat 934759 CDN Pat 277866
| Material | 316 Stainless Steel |
| Size | 2 in |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 250 PSI |
| Weight | 2.45 LB |

