Skip to content Skip to navigation menu
Dixon Valve & CouplingL200-DP-SS

L200-DP-SS

2" 316SS Vent-Lock Dust Plug
Item #110879274
  • 2" 316SS Vent-Lock Dust Plug
Dixon Valve & CouplingL200-DP-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" 316SS Vent-Lock Dust Plug

applications

  • Transfer of fluids and solids with a safe disconnection

features

  • Safety release cam and groove couplings permit the release of static pressure when disconnecting hose assembliesVenting system protects operator from being sprayed with hazardous or non-hazardous fluids or solidsUS Pat 934759 CDN Pat 277866
Size 2 in
Material 316 Stainless Steel
Weight 1.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison