- Lite Washdown Spray Nozzle Brass w/White Cover
applications
- For use where reduced size and/or flow rate is preferred
features
- More compact and lighter than standard nozzle
- Special formulated rubber cover for durability and easy replacement
| Flow [Max] | 9 gpm |
| Temperature Rating | 200 °F |
| Material | Brass |
| Color | White |
| Inlet Size | 3/8 in Female NPT |
| Pressure Rating | 150 PSI |
| Weight | 1.25 LB |

