- 300 ft Length
applications
- Ideal for open end discharge applications.
| Pressure Rating | 250 PSI |
| Color | White |
| Length | 300 ft |
| Operating Pressure [Max] | 112 PSI |
| Hose Size | 1 in |
| Bowl Size | 1 1/4 in |
| Coupling Type | Uncoupled |
| Weight | 29.0 LB |
| Pressure Rating | 250 PSI |
| Color | White |
| Length | 300 ft |
| Operating Pressure [Max] | 112 PSI |
| Hose Size | 1 in |
| Bowl Size | 1 1/4 in |
| Coupling Type | Uncoupled |
| Weight | 29.0 LB |