- 1/4" ARO NIPPLE, 3/8" NPTF
| Size | 1/4 in |
| O.D. [Max] | 1.01 in |
| Connection | Female Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Series | DQC M-Series |
| Hex Size | 7/8 in |
| Pressure Rating | See Product Details |
| Interchange | ARO Interchange |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Thread Size | 3/8 in |
| Length | 1.57 in |
| Thread | NPTF |
| Weight | 0.1 LB |

