- 1/4" ARO NIPPLE, 1/4" BARB
| Size | 1/4 in |
| O.D. [Max] | 0.56 in |
| Connection | Hose Barb |
| Series | DQC M-Series |
| Pressure Rating | See Product Details |
| Length | 2 in |
| Temperature Range [Min] | -40 °F |
| Interchange | ARO Interchange |
| Material | Steel |
| Weight | 0.04 LB |
| Size | 1/4 in |
| O.D. [Max] | 0.56 in |
| Connection | Hose Barb |
| Series | DQC M-Series |
| Pressure Rating | See Product Details |
| Length | 2 in |
| Temperature Range [Min] | -40 °F |
| Interchange | ARO Interchange |
| Material | Steel |
| Weight | 0.04 LB |