- 2-1/4" MALE ACME x 1-1/2" MNPT X 1" FNPT ADAPTER ASSY BRASS
| Pipe Thread | NPT |
| Male Thread | ACME, NPT |
| Female Thread Size | 1 in |
| Male Thread Size | 2 1/4 in, 1 1/2 in |
| Material | Brass |
| Weight | 2.55 LB |
| Pipe Thread | NPT |
| Male Thread | ACME, NPT |
| Female Thread Size | 1 in |
| Male Thread Size | 2 1/4 in, 1 1/2 in |
| Material | Brass |
| Weight | 2.55 LB |