- 2-1/2" FNPT X 2-1/2" MNYC MALE
applications
- Used to connect fire hose to a standpipe or sprinkler system.
| Finish | Polished |
| Type | Snoot |
| Material | Cast Brass |
| Female Thread | NPT |
| Male Thread | NYC |
| Weight | 2.08 LB |
| Finish | Polished |
| Type | Snoot |
| Material | Cast Brass |
| Female Thread | NPT |
| Male Thread | NYC |
| Weight | 2.08 LB |