- 1" FNPSH SWIV X 1" FNPSH SWIV AL RL
| Lug | Rocker Lug |
| Type | Swivel x Swivel |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH, NPSH |
| Swivel Thread Size | 1 in, 1 in |
| Weight | 0.36 LB |
| Lug | Rocker Lug |
| Type | Swivel x Swivel |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH, NPSH |
| Swivel Thread Size | 1 in, 1 in |
| Weight | 0.36 LB |