- 1" FPSH SW X 1.5" FNST SW AL ADPTR
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 1 1/2 in, 1 in |
| Swivel Thread List | NST (NH), NPSH |
| Weight | 0.0 LB |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 1 1/2 in, 1 in |
| Swivel Thread List | NST (NH), NPSH |
| Weight | 0.0 LB |