- 1-1/2" X 2-1/2" NH DBL FEM SWIVEL
| Material | Hardcoat Aluminum |
| Type | Swivel x Swivel |
| Lug | Rocker Lug |
| Swivel Thread Size | 1 1/2 in, 2 1/2 in |
| Swivel Thread List | NST (NH), NST (NH) |
| Weight | 1.26 LB |
| Material | Hardcoat Aluminum |
| Type | Swivel x Swivel |
| Lug | Rocker Lug |
| Swivel Thread Size | 1 1/2 in, 2 1/2 in |
| Swivel Thread List | NST (NH), NST (NH) |
| Weight | 1.26 LB |