- 1.5" FNPSH SW X 1.5" FNPSH SW RL AL
| Swivel Thread Size | 1 1/2 in, 1 1/2 in |
| Material | Hardcoat Aluminum |
| Type | Swivel x Swivel |
| Swivel Thread List | NPSH |
| Lug | Rocker Lug |
| Weight | 0.54 LB |
| Swivel Thread Size | 1 1/2 in, 1 1/2 in |
| Material | Hardcoat Aluminum |
| Type | Swivel x Swivel |
| Swivel Thread List | NPSH |
| Lug | Rocker Lug |
| Weight | 0.54 LB |