- 2" FNPSH SWIV X 2.5" FNST SWIV R/L ALUM ADPTR
| Swivel Thread Size | 2 1/2 in, 2 in |
| Swivel Thread List | NST (NH), NPSH |
| Material | Hardcoat Aluminum |
| Weight | 1.199 LB |
| Swivel Thread Size | 2 1/2 in, 2 in |
| Swivel Thread List | NST (NH), NPSH |
| Material | Hardcoat Aluminum |
| Weight | 1.199 LB |