- 2.5" FNST X 2.5" FNST DBL SWIV AL
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 2 1/2 in, 2 1/2 in |
| Material | Hardcoat Aluminum |
| Weight | 1.6 LB |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 2 1/2 in, 2 1/2 in |
| Material | Hardcoat Aluminum |
| Weight | 1.6 LB |