- 2.5" FNPSH SW X 2.5" FNST SW RL AL ADFR25F25S
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 2 1/2 in, 2 1/2 in |
| Swivel Thread List | NST (NH), NPSH |
| Weight | 1.45 LB |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 2 1/2 in, 2 1/2 in |
| Swivel Thread List | NST (NH), NPSH |
| Weight | 1.45 LB |