- 4.5" FNST SW X 4.5" FNST SWIV RL AL
| Swivel Thread Size | 4 1/2 in, 4 1/2 in |
| Swivel Thread List | NST (NH), NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Swivel x Swivel |
| Weight | 4.387 LB |
| Swivel Thread Size | 4 1/2 in, 4 1/2 in |
| Swivel Thread List | NST (NH), NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Swivel x Swivel |
| Weight | 4.387 LB |