- 6" FNST SWV X 6" FNST SWV RL AL ADFR6060F
| Swivel Thread Size | 6 in, 6 in |
| Swivel Thread List | NST (NH) |
| Type | Swivel x Swivel |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Weight | 6.602 LB |
| Swivel Thread Size | 6 in, 6 in |
| Swivel Thread List | NST (NH) |
| Type | Swivel x Swivel |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Weight | 6.602 LB |