- 1.5" MNST X 2.5" MNST RL ALUM
| Material | Hardcoat Aluminum |
| Type | Male Thread x Male Thread |
| Male Thread | NST (NH), NST (NH) |
| Weight | 0.946 LB |
| Material | Hardcoat Aluminum |
| Type | Male Thread x Male Thread |
| Male Thread | NST (NH), NST (NH) |
| Weight | 0.946 LB |