- 1.5" MNPSH X 1.5" MNPT RL AL ADPTR
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Male Thread | NPSH, NPT |
| Material | Hardcoat Aluminum |
| Weight | 0.313 LB |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Male Thread | NPSH, NPT |
| Material | Hardcoat Aluminum |
| Weight | 0.313 LB |