- 1.5" MNPT X 1.5" MNST RL ALUM
| Male Thread | NPT, NST (NH) |
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Weight | 0.32 LB |
| Male Thread | NPT, NST (NH) |
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Weight | 0.32 LB |