- 1.5" MNPT X 2.5" MNST RL AL ADPTR
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Male Thread | NPT, NST (NH) |
| Weight | 0.868 LB |
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Male Thread | NPT, NST (NH) |
| Weight | 0.868 LB |