- 2.5" MNST X 3" MNST RL AL ADPTR
| Male Thread | NST (NH), NST (NH) |
| Material | Hardcoat Aluminum |
| Type | Male Thread x Male Thread |
| Weight | 0.955 LB |
| Male Thread | NST (NH), NST (NH) |
| Material | Hardcoat Aluminum |
| Type | Male Thread x Male Thread |
| Weight | 0.955 LB |