- 2.5" MNST X 4" MNST RL AL ADPTR
| Male Thread | NST (NH), NST (NH) |
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Weight | 2.746 LB |
| Male Thread | NST (NH), NST (NH) |
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Weight | 2.746 LB |