- 2.5" MNST X 4" MNPT RL AL ADPTR
| Male Thread | NST (NH), NPT |
| Material | Hardcoat Aluminum |
| Male Thread Size | 2 1/2 in, 4 in |
| Weight | 2.746 LB |
| Male Thread | NST (NH), NPT |
| Material | Hardcoat Aluminum |
| Male Thread Size | 2 1/2 in, 4 in |
| Weight | 2.746 LB |