- 2.5" MNST X 4.5" MNST RL AL ADPTR
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH), NST (NH) |
| Weight | 2.501 LB |
| Type | Male Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH), NST (NH) |
| Weight | 2.501 LB |