- 2.5" MNPSH X 2.5" MNST RL ALUM ADMR25S25F
| Male Thread Size | 2 1/2 in, 2 1/2 in |
| Male Thread | NPSH, NST (NH) |
| Material | Hardcoat Aluminum |
| Weight | 0.0 LB |
| Male Thread Size | 2 1/2 in, 2 1/2 in |
| Male Thread | NPSH, NST (NH) |
| Material | Hardcoat Aluminum |
| Weight | 0.0 LB |