- 3/4" FGHT X 1" MNST HYD ADPT
| Male Thread | NST (NH) |
| Male Thread Size | 1 in |
| Female Thread | GHT |
| Female Thread Size | 3/4 in |
| Material | Hardcoat Aluminum |
| Weight | 0.385 LB |
| Male Thread | NST (NH) |
| Male Thread Size | 1 in |
| Female Thread | GHT |
| Female Thread Size | 3/4 in |
| Material | Hardcoat Aluminum |
| Weight | 0.385 LB |