- 3/4" FGHT X 1" MNPT RL ALUM ADPTR AHA7610T
| Male Thread Size | 1 in |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Female Thread Size | 3/4 in |
| Material | Hardcoat Aluminum |
| Female Thread | GHT |
| Male Thread | NPT |
| Style | Aumentador/Reductor |
| Weight | 0.202 LB |
| Male Thread Size | 1 in |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Female Thread Size | 3/4 in |
| Material | Hardcoat Aluminum |
| Female Thread | GHT |
| Male Thread | NPT |
| Style | Aumentador/Reductor |
| Weight | 0.202 LB |