- 3/4"F GHT X 1.5" MNST RL ALUM
| Female Thread | GHT |
| Type | Female Thread x Male Thread |
| Style | Aumentador/Reductor |
| Male Thread | NST (NH) |
| Male Thread Size | 1 1/2 in |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Female Thread Size | 3/4 in |
| Weight | 0.485 LB |
| Female Thread | GHT |
| Type | Female Thread x Male Thread |
| Style | Aumentador/Reductor |
| Male Thread | NST (NH) |
| Male Thread Size | 1 1/2 in |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Female Thread Size | 3/4 in |
| Weight | 0.485 LB |