- 1" FNST X 3/4" MGHT RL AL ADPTR
| Male Thread | GHT |
| Material | Hardcoat Aluminum |
| Male Thread Size | 3/4 in |
| Female Thread Size | 1 in |
| Female Thread | NST (NH) |
| Weight | 0.146 LB |
| Male Thread | GHT |
| Material | Hardcoat Aluminum |
| Male Thread Size | 3/4 in |
| Female Thread Size | 1 in |
| Female Thread | NST (NH) |
| Weight | 0.146 LB |