- 1" FNST X 1" MNPSH RL AL ADPTR
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Male Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 in |
| Male Thread | NPSH |
| Female Thread | NST (NH) |
| Weight | 0.14 LB |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Male Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 in |
| Male Thread | NPSH |
| Female Thread | NST (NH) |
| Weight | 0.14 LB |