- 1" FNST X 1" MNPT HYD ADPTR RL ALUM
| Male Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 in |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Weight | 0.182 LB |
| Male Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 in |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Weight | 0.182 LB |