- 1" FNST X 1-1/2" MNST RL AL ADPTR
| Female Thread | NST (NH) |
| Male Thread Size | 1 1/2 in |
| Male Thread | NST (NH) |
| Female Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Weight | 0.45 LB |
| Female Thread | NST (NH) |
| Male Thread Size | 1 1/2 in |
| Male Thread | NST (NH) |
| Female Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Weight | 0.45 LB |