- 1" FNST X 1-1/2" MNPSH ALUM ADPTR
| Male Thread Size | 1 1/2 in |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Female Thread Size | 1 in |
| Lug | Rocker Lug |
| Male Thread | NPSH |
| Female Thread | NST (NH) |
| Weight | 0.45 LB |
| Male Thread Size | 1 1/2 in |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Female Thread Size | 1 in |
| Lug | Rocker Lug |
| Male Thread | NPSH |
| Female Thread | NST (NH) |
| Weight | 0.45 LB |