- 1" FNPSH X 3/4" MGHT ALUM ADPTR
| Male Thread Size | 3/4 in |
| Male Thread | GHT |
| Type | Female Thread x Male Thread |
| Female Thread | NPSH |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 in |
| Lug | Rocker Lug |
| Weight | 0.148 LB |
| Male Thread Size | 3/4 in |
| Male Thread | GHT |
| Type | Female Thread x Male Thread |
| Female Thread | NPSH |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 in |
| Lug | Rocker Lug |
| Weight | 0.148 LB |