- 1" FNPSH X 1" MNST HYD ADPTR AL RL
| Male Thread Size | 1 in |
| Male Thread | NST (NH) |
| Female Thread | NPSH |
| Female Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Weight | 0.15 LB |
| Male Thread Size | 1 in |
| Male Thread | NST (NH) |
| Female Thread | NPSH |
| Female Thread Size | 1 in |
| Material | Hardcoat Aluminum |
| Weight | 0.15 LB |