- 1" FNPSH X 1" MNPT RL AL ADPTR
| Female Thread Size | 1 in |
| Female Thread | NPSH |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Male Thread Size | 1 in |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Weight | 0.181 LB |
| Female Thread Size | 1 in |
| Female Thread | NPSH |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Male Thread Size | 1 in |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Weight | 0.181 LB |