- 1.5" FNST X 3/4" MGHT RL AL ADPTR
| Female Thread Size | 1 1/2 in |
| Female Thread | NPT |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Male Thread | GHT |
| Male Thread Size | 3/4 in |
| Lug | Rocker Lug |
| Weight | 0.31 LB |
| Female Thread Size | 1 1/2 in |
| Female Thread | NPT |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Male Thread | GHT |
| Male Thread Size | 3/4 in |
| Lug | Rocker Lug |
| Weight | 0.31 LB |