- 1.5"FNHX3/4"M NPT RL AL
| Type | Female Thread x Male Thread |
| Female Thread Size | 1 1/2 in |
| Lug | Rocker Lug |
| Male Thread Size | 3/4 in |
| Material | Hardcoat Aluminum |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Weight | 0.301 LB |
| Type | Female Thread x Male Thread |
| Female Thread Size | 1 1/2 in |
| Lug | Rocker Lug |
| Male Thread Size | 3/4 in |
| Material | Hardcoat Aluminum |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Weight | 0.301 LB |