- 1-1/2" FNST X 1" MNST AL ADPTR
| Male Thread | NST (NH) |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 1 in |
| Weight | 0.453 LB |
| Male Thread | NST (NH) |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 1 in |
| Weight | 0.453 LB |