- 1-1/2" FNST X 1" MNPSH RL ALUM
| Female Thread Size | 1 1/2 in |
| Material | Hardcoat Aluminum |
| Female Thread | NST (NH) |
| Male Thread | NPSH |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Male Thread Size | 1 in |
| Weight | 4.203 LB |
| Female Thread Size | 1 1/2 in |
| Material | Hardcoat Aluminum |
| Female Thread | NST (NH) |
| Male Thread | NPSH |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Male Thread Size | 1 in |
| Weight | 4.203 LB |