- 1.5" FNPSH X 1.5" MNPT RL AL ADPTR
| Female Thread | NPSH |
| Material | Hardcoat Aluminum |
| Male Thread | NPT |
| Lug | Rocker Lug |
| Male Thread Size | 1 1/2 in |
| Female Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Weight | 0.32 LB |
| Female Thread | NPSH |
| Material | Hardcoat Aluminum |
| Male Thread | NPT |
| Lug | Rocker Lug |
| Male Thread Size | 1 1/2 in |
| Female Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Weight | 0.32 LB |