- 1.5" FNPSH X 2"MNPT RL AL ADPTR
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Female Thread | NPSH |
| Male Thread Size | 2 in |
| Male Thread | NPT |
| Weight | 0.294 LB |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Female Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Female Thread | NPSH |
| Male Thread Size | 2 in |
| Male Thread | NPT |
| Weight | 0.294 LB |