- 1-1/2" FNPT X 1-1/2" MNPSH AL RL ADAPTER
| Material | Hardcoat Aluminum |
| Female Thread | NPT |
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 1 1/2 in |
| Male Thread | NPSH |
| Weight | 0.276 LB |
| Material | Hardcoat Aluminum |
| Female Thread | NPT |
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 1 1/2 in |
| Male Thread | NPSH |
| Weight | 0.276 LB |