- 2" FNPSH X 1.5" MNPSH RL AL ADPTR
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 in |
| Lug | Rocker Lug |
| Male Thread | NPSH |
| Material | Hardcoat Aluminum |
| Male Thread Size | 1 1/2 in |
| Female Thread | NPSH |
| Weight | 0.237 LB |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 in |
| Lug | Rocker Lug |
| Male Thread | NPSH |
| Material | Hardcoat Aluminum |
| Male Thread Size | 1 1/2 in |
| Female Thread | NPSH |
| Weight | 0.237 LB |