- 2" FNPSH X 2" MNPT RL ALUM ADPTR
| Female Thread | NPSH |
| Female Thread Size | 2 in |
| Male Thread | NPT |
| Material | Hardcoat Aluminum |
| Male Thread Size | 2 in |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Weight | 0.33 LB |
| Female Thread | NPSH |
| Female Thread Size | 2 in |
| Male Thread | NPT |
| Material | Hardcoat Aluminum |
| Male Thread Size | 2 in |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Weight | 0.33 LB |