Dixon Valve & Coupling
N37-20T15S
2" FNPT x 1.5" MPSH RL AL ADPTR ALUMINUM HYDRANT ADAPTER
Item #117106089
- 2" FNPT x 1.5" MPSH RL AL ADPTR ALUMINUM HYDRANT ADAPTER
| Female Thread | NPT |
| Male Thread | NPSH |
| Female Thread Size | 2 in |
| Material | Hardcoat Aluminum |
| Male Thread Size | 1 1/2 in |
| Weight | 0.254 LB |
